Satco 1/8 x 1/2 in. 660W 660V Phenolic Socket with IP Bushing in White

S801715

Color/Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 1/8 IP hickey
  • 24" 18 AWM B/W 105° C leads
  • GU24 base
  • Phenolic
  • U-Channel

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
IP
Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
Height
1/2 in
Length
1/2 in
Light Bulb Base Type
GU24
Material
Phenolic
Volts
660V
Watts
660

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday