1/8 x 2-3/4 in. 250W 250V Full Range Turn Knob Dimmer Socket in Brite Gilt

Part #S801014  |  Item #4245737  |  Manufacturer Part #80/1014

$ 17.27 EACH

Color/Finish:
Brite Gilt

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CULus - Listed
  • 1/8 IP
  • Watts: 150W
  • Volts: 120V

Specifications

Color Finish: Brite Gilt

Color Finish Category: Chromes

ETL Listed: No

End Connection 1: IPS

End Connections: IPS

Fitting Size 1: 1/8 in

Fitting Sizes: 1/8 in

Length: 2-3/4 in

Light Bulb Base Type: Medium E-26

Material: Aluminum

Origin: Global

UL Listed: Yes

Volts: 120V

Watts: 150

Width: 1-1/4 in