1/8 x 2-3/4 in. 250W 250V On-Off Turn Knob IP Cap with Metal Bushing in Black (Less Set Screw)

Part #S801070  |  Item #2912637  |  Manufacturer Part #80/1070

$ 4.53 EACH

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CULus - Listed
  • Features a full Uno ring and thread
  • Watts: 250W
  • Volts: 250V

Specifications

Color Finish: Black

Color Finish Category: Blacks

ETL Listed: No

End Connection 1: IPS

End Connections: IPS

Fitting Size 1: 1/8 in

Fitting Sizes: 1/8 in

Height: 2-7/8 in

Length: 2-3/4 in

Light Bulb Base Type: Medium E-26

Origin: Global

UL Listed: Yes

Volts: 250V

Watts: 250

Width: 1-1/3 in