1/8 x 2 in. 660W 250V Keyless Socket with Hickey in Unglazed Porcelain
1/8 x 2 in. 660W 250V Keyless Socket with Hickey in Unglazed Porcelain
Frequently Purchased Together
Product Details
- Pre-wired 10" AWM 105
- Watts: 660W
- CULus - Listed
- Volts: 250V
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Height:
- 2 in
- Material:
- Porcelain
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 250V
- Watts:
- 660 W