18/2 SVT Spool Wire Pulley Cord in Black

Part #S93183  |  Item #4245478  |  Manufacturer Part #93/183

$ 180.09 EACH

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CULus - Listed
  • 105° C
  • Available in other finishes
  • UL listed
  • 250 ft spool

Specifications

Color Finish: Black

Color Finish Category: Blacks

ETL Listed: No

Length: 250 ft

Origin: Global

UL Listed: Yes