18.5W 1-Light LED Flush Mount Ceiling Fixture in White
This product has been replaced by
Manufacturer Part #62/1724
18.5W 1-Light LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Title 24 Compliant
- 90+ CRI
- Surface mount fixture
- Damp location rated
- DLC qualified
- Dimmable
- 5 Year limited warranty
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Beam Spread:
- 108°
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Factor:
- 0.98
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 1 in
- Installation Type:
- Surface Mount
- Length:
- 9 in
- Light Bulb Type:
- LED
- Lumens:
- 1150
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- Origin:
- Global
- Product Type:
- Fixture
- Temperature Range:
- -17 to 45 Deg C (-1.4 to 113 Deg F)
- Type:
- SS9683
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 18.5 W
- Width:
- 9 in