18.5W LED Ceiling Light in Warm White and Bronze

You last purchased this on
 
SATCO

18.5W LED Ceiling Light in Warm White and Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

18.5W LED Ceiling Light in Warm White and Bronze

  • Fast #
  • Part #SS9342
  • Item #5135060
  • Manufacturer Part #S9342
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid State LED lighting
  • Long life
  • Surface mount fixture
  • Damp location
  • Dimmable
  • 5 Year limited warranty
  • Requires Certification

Specifications

Beam Spread:
108°
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Color Temperature:
2700
Depth:
9 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Installation Type:
Flush Mount
Length:
1 in
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
1100
Number Of Hours:
40000 h
UL Listed:
Yes
Volts:
120V
Watts:
18.5 W