Satco 18W T4 Compact Fluorescent Light Bulb with G24q-2 Base

SS8333

Manufacturer Part #: S8333

Watts

18

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Uses up to 75% less energy
  • Longer life than incandescent
  • Produces less heat
  • Protects the environment
  • Color/finish: white
  • Bulb type: T4
  • Quad tube 4-pin for electronic and dimming ballasts
  • MFG#: CFD18W/4P/827

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Dimmable
No
Light Bulb Base Type
G24q-2
Light Bulb Shape Code
T4
Lumens
1250
Number Of Hours
15000
Type
SS8333
Watts
18

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday