18W T4 Compact Fluorescent Light Bulb with G24q-2 Base

You last purchased this on
 
SATCO

18W T4 Compact Fluorescent Light Bulb with G24q-2 Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

18W T4 Compact Fluorescent Light Bulb with G24q-2 Base

  • Fast #
  • Part #SS8336
  • Item #3858830
  • Manufacturer Part #S8336
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 2 Year Limited Warranty
  • Produces less heat
  • Lawful for sale in California
  • MFG#: CFD18W/4P/841
  • Bulb type: T4
  • Quad tube 4-pin for electronic and dimming ballasts
  • Color/finish: white
  • Protects the environment
  • Requires Certification

Documents


Specifications

Beam Spread:
360°
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Cool White
Color Rendering Index:
82
Color Temperature:
4100
Diameter:
2 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Length:
5-4/5 in
Light Bulb Base Type:
G24q-2
Light Bulb Shape Code:
T4
Light Bulb Type:
Compact Fluorescent
Lumens:
1250
Number Of Hours:
15000 h
Origin:
Global
Product Type:
Lamp
Type:
SS8336
Watts:
18 W