18W T4 Compact Fluorescent Light Bulb with GX24q-2 Base

Part #SS8342  |  Item #3858869  |  Manufacturer Part #S8342

$ 9.99 EACH

Watts:

18
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lawful for sale in California
  • 2 Year Limited Warranty
  • Produces less heat
  • Protects the environment
  • Color/finish: white
  • Bulb type: T4
  • Triple tube 4-pin for electronic and dimming ballasts
  • MFG#: CFT18W/4P/830

Documents

Specifications

Beam Spread: 360°

Bulb Type: Compact Fluorescent

Color Finish: Warm White

Color Rendering Index CRI : 82

Color Temperature: 3000

Diameter: 2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Length: 4-3/5 in

Light Bulb Base Type: GX24q-2

Light Bulb Shape Code: T4

Lumens: 1200

Number Of Hours: 15000

Origin: Global

Product Type: Lamp

Type: SS8342

Watts: 18