2-3/4 in. 75W 125V Candelabra Base Phenolic Socket with Spring Clip in Brown

Part #S801275  |  Item #4245806  |  Manufacturer Part #80/1275

$ 2.09 EACH

Color/Finish:
Brown

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CULus - Listed
  • 14" AWM B/W leads 105° C
  • Watts: 75W
  • Volts: 125V

Specifications

Color Finish: Brown

Color Finish Category: Browns

ETL Listed: No

Length: 2-3/4 in

Light Bulb Base Type: Candelabra E-12

Material: Phenolic

Origin: Global

UL Listed: Yes

Volts: 125V

Watts: 75