Satco 2-3/8 in. 660W 600V Keyless Socket with Mounting Screws in Porcelain

S801793

Manufacturer Part #: 80/1793

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 3/4" cord hole (in cap)
  • Screw terminals
  • Watts: 600W
  • Volts: 250V
  • Porcelain

SPECIFICATIONS

Type
S801793
Volts
600V
Watts
660
Width
1-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday