2 in. 13W 277V Electronic Self-Ballasted CFL Lampholder with Phenolic Socket with Uno Ring in Tan

Part #S801855  |  Item #4245646  |  Manufacturer Part #80/1855

Color/Finish:
Tan

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For G24q-1 and GX24q-1
  • 3 Step twist locking socket
  • Smooth with ring
  • Volts: 277VAC

Specifications

AMP: 0.2

Color Finish: Tan

Length: 2 in

Light Bulb Base Type: G24q-1

Material: Phenolic

Volts: 277V

Watts: 13