Satco 200W A23 Dimmable Incandescent Light Bulb with Medium Base

SS3958

Watts

200
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • An excellent all-purpose bulb
  • Household or commercial use

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Clear
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Length
6-1/16 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A23
Lumens
2900
Number Of Hours
2500
Volts
120V
Watts
200

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday