200W Full Range Lamp Cord Rotary Dimmer Switch in Ivory
200W Full Range Lamp Cord Rotary Dimmer Switch in Ivory
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ivory
- 3" x 1 1/4"
- RU - Recognized Component
- 200W-120V
- Phenolic
Specifications
- Color Finish Name:
- Ivory
- Control Type:
- Rotary
- ETL Listed:
- No
- Height:
- 3 in
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 200 W
- Width:
- 1-1/4 in