200W LED Medium E-26 Bulb
200W LED Medium E-26 Bulb
Frequently Purchased Together
Product Details
- Enclosed rated lamp
- CULus - wet
- Lawful for sale in California
- IP65 rated
- Power factor greater than 0.9; operating temperature range -20°C to 65°C; operating frequency 50-60Hz; working voltage AC 90-305V
- Light panels lock into place creating 3 separate beam angle options
- 5 year limited warranty
Documents
Specifications
- Application:
- Fixtures
- Average Life:
- 45.7 yr
- Beam Spread:
- 260°
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 80
- Color Temperature:
- 5000
- Diameter:
- 3-7/20 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 6-69/100 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 30W/LED/HID/MB-G3/50K/100-277V
- Light Bulb Type:
- LED
- Lumens:
- 4200
- NSF Certified:
- No
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Origin:
- Global
- Temperature Range:
- -4 to 149 Deg F (-20 to 65 Deg C)
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 100/277V
- Watt Equivalency:
- 200 W
- Watts:
- 30 W
- Weight:
- 1.37 lb