200W T3 Dimmable Halogen Light Bulb with R7s Base
Capsule 200W T3 Dimmable Halogen Light Bulb with R7s Base
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Damp location rated
- Avg. rated hour limited warranty
- Lawful for sale in California
- Light bulb base type: R7S
- Bulb type: T3
- Color/finish: Clear
- More efficient than incandescent
Documents
Specifications
- Application:
- Industrial Trade, Commercial
- Beam Spread:
- 360°
- Collection:
- Capsule
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $24.09
- Installation Type:
- Universal Mount
- Length:
- 3-1/8 in
- Light Bulb Base Type:
- R7s
- Light Bulb Ordering Code:
- 200T3Q/C
- Light Bulb Shape Code:
- T3
- Light Bulb Type:
- Halogen
- Lumens:
- 3400
- Number Of Hours:
- 1500 h
- Number of Lights:
- 1
- Origin:
- Global
- Product Type:
- Lamp
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 200 W