20W T3 Dimmable Halogen Light Bulb with Bi-Pin Base

You last purchased this on
 
SATCO

20W T3 Dimmable Halogen Light Bulb with Bi-Pin Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

20W T3 Dimmable Halogen Light Bulb with Bi-Pin Base

  • Fast #
  • Part #SS1909
  • Item #1064383
  • Manufacturer Part #S1909
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Damp Location Rated
  • Avg. Rated Hour Limited Warranty
  • Lawful for sale in California
  • Requires Certification

Documents


Specifications

Beam Spread:
360°
Color Finish Name:
Warm White
Color Rendering Index:
100
Color Temperature:
2900
Diameter:
3/8 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Length:
1-1/4 in
Light Bulb Base Type:
Bi-Pin G4
Light Bulb Shape Code:
T3
Light Bulb Type:
Halogen
Lumens:
270
Number Of Hours:
2000 h
Origin:
Global
Product Type:
Lamp
Volts:
12V
Watts:
20 W