Satco

20W LED Bulb 2700 Kelvin Dimmable

Part #SS9781  |  Manufacturer Part #S9781

Watts:

20
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 5 Year Limited Warranty

Green

Specifications

Application: Indoor

Bulb Type: LED

Color Finish: Warm White

Color Finish Category: Whites

Color Rendering Index CRI : 90

Color Temperature: 2700

Diameter: 7-7/8 in

Dimmable: Yes

ETL Listed: No

Energy Factor: 0.98

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 7-7/8 in

Length: 1/2 in

Lumens: 1600

NSF Certified: No

Number Of Hours: 30000

Ordering Code: 20W/LED/LIGHT ENGINE/27K

Origin: Global

UL Listed: Suitable for Damp Locations

Volts: 120/277V

Watts: 20

Width: 7-7/8 in