20W MR16 Halogen Bulb GU10 Base 2900 Kelvin 38 Degree Dimmable
20W MR16 Halogen Bulb GU10 Base 2900 Kelvin 38 Degree Dimmable
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- UV-Filter halogen capsule
- Uniform light output
- Avg. Rated Hour Limited Warranty
Specifications
- ANSI:
- ANSI BAB
- Ballast Type:
- Dimmable
- Beam Spread:
- 38°
- CEC Compliant:
- Not for Sale in CA
- Center Beam Candle Power:
- 700
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 1-7/8 in
- Light Bulb Base Type:
- GU10
- Light Bulb Beam Type:
- Flood
- Light Bulb Ordering Code:
- 20MR16/BAB/ALU/GU10
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- Halogen
- Number Of Hours:
- 3000 h
- Origin:
- Global
- Product Type:
- Lamp
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 20 W