0 items

Satco 23W R40 Compact Fluorescent Light Bulb with Medium Base

SS7242

Watts

23
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bulb Type: R40
  • Color Temp: 4100K
  • Color/Finish: Clear
  • Light bulb base type: Medium
  • Watts: 23W

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
Clear
Color Temperature
4100
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
R40
Lumens
1090
Number Of Hours
10000
Watt Equivalency
85
Watts
23

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday