Satco 23W PAR38 Compact Fluorescent Light Bulb with Medium Base

SS7203

Manufacturer Part #: S7203

Watts

23

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Color/Finish: Clear
  • Light bulb base type: Medium
  • Bulb Type: PAR
  • Color Temp: 5000K

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Dimmable
No
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR38
Lumens
1100
Number Of Hours
10000
Type
SS7203
Volts
120V
Watt Equivalency
75
Watts
23

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday