0 items

Satco 23W PAR38 Fluorescent Light Bulb with Medium Base

SS7202

Watts

23
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bulb type: PAR
  • Color/finish: clear

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
Cool White
Color Temperature
4100
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR38
Lumens
1100
Number Of Hours
10000
Volts
120V
Watt Equivalency
75
Watts
23

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday