Satco 2.3W T3 LED Light Bulb with G4 Base

SATS9220

Watts

2.3
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • LED replacement for G4 Bi-Pin 9 lamp
  • Non-dimmable
  • Omnidirectional light

SPECIFICATIONS

Beam Spread
360°
Bulb Type
LED
Color Finish
Warm White
Color Temperature
3000
Dimmable
No
Energy Star Compliant
No
Length
1-7/8 in
Light Bulb Base Type
G4
Light Bulb Shape Code
T3
Lumens
180
Number Of Hours
15000
Volts
12V
Watt Equivalency
20
Watts
2.3

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday