250W R40 Dimmable Incandescent Heat Lamp with Medium Base

You last purchased this on
 
SATCO

R Series 250W R40 Dimmable Incandescent Heat Lamp with Medium Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

R Series 250W R40 Dimmable Incandescent Heat Lamp with Medium Base

  • Fast #
  • Part #SS4999
  • Item #1279768
  • Manufacturer Part #S4999
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Avg. Rated Hour Limited Warranty
  • All weather operation
  • Lawful for sale in California
  • Household or commercial use
  • Requires Certification

Documents


Specifications

Application:
Industrial Trade
Ballast Type:
Dimmable
Collection:
R Series
Color Finish Category:
Clear
Color Finish Name:
Clear
Color Rendering Index:
100
Color Temperature:
2700
Diameter:
5 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
R40
Light Bulb Type:
Incandescent
Lumens:
3750
Number Of Hours:
6000 h
Number of Lights:
1
Origin:
Global
Power Source:
Electric
Product Type:
Lamp
Volts:
120V
Watts:
250 W