Satco

250W ED28 HID Light Bulb with Mogul Base

Part #SS5839  |  Manufacturer Part #S5839

Watts:

250
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • High Efficiency
  • Pulse Start

Documents

Specifications

ANSI Specifications: ANSI M153/E

Beam Spread: 360°

Bulb Type: HID

Color Finish: Clear

Color Rendering Index CRI : 65

Color Temperature: 4000

Diameter: 3-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Length: 8-1/3 in

Light Bulb Shape Code: ED28

Lumens: 25000

Number Of Hours: 15000

Origin: Global

Product Type: Lamp

Type: SS5839

Watts: 250