250W R40 Dimmable Incandescent Light Bulb with Medium Base

You last purchased this on
 
SATCO

R Series 250W R40 Dimmable Incandescent Light Bulb with Medium Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

R Series 250W R40 Dimmable Incandescent Light Bulb with Medium Base

  • Fast #
  • Part #SS4998
  • Item #1279765
  • Manufacturer Part #S4998
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Avg. Rated Hour Limited Warranty
  • Can be used indoors and outdoors in an enclosed application
  • Lawful for sale in California
  • Bulb type: R40
  • Not shatter-proof
  • Light bulb base type: medium
  • Household use
  • Requires Certification

Documents


Specifications

Application:
Industrial Trade
Ballast Type:
Dimmable
Collection:
R Series
Color Finish Category:
Reds
Color Finish Name:
Red
Color Temperature:
2200
Diameter:
5 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Red Heat
Length:
6-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
R40
Light Bulb Type:
Incandescent
Lumens:
3750
Number Of Hours:
6000 h
Number of Lights:
1
Origin:
Global
Power Source:
Electric
Product Type:
Lamp
Volts:
120V
Watts:
250 W