250W T4.5 Dimmable Halogen Light Bulb with Mini Base

You last purchased this on
 
SATCO

250W T4.5 Dimmable Halogen Light Bulb with Mini Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

250W T4.5 Dimmable Halogen Light Bulb with Mini Base

  • Fast #
  • Part #SS1918
  • Item #4245586
  • Manufacturer Part #S1918
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Damp Location Rated
  • Avg. Rated Hour Limited Warranty
  • Lawful for sale in California
  • Light bulb base type: E11 mini can
  • More efficient than incandescent
  • Requires Certification

Documents


Specifications

Beam Spread:
360°
Color Finish Name:
Warm White
Color Rendering Index:
100
Color Temperature:
2900
Diameter:
5/9 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Length:
3-1/6 in
Light Bulb Base Type:
Mini Candelabra E-11
Light Bulb Shape Code:
T4
Light Bulb Type:
Halogen
Lumens:
3780
Number Of Hours:
2000 h
Origin:
Global
Product Type:
Lamp
Type:
SS1918
Volts:
120V
Watts:
250 W