Satco

250W T4.5 Dimmable Halogen Light Bulb with Mini Base

Part #SS3109  |  Manufacturer Part #S3109

Watts:

250
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • Damp Location Rated
  • Avg. Rated Hour Limited Warranty
  • More efficient than incandescent
  • Light bulb base type: E11 mini can

Documents

Specifications

Beam Spread: 360°

Bulb Type: Halogen

Color Finish: Warm White

Color Rendering Index CRI : 100

Color Temperature: 2900

Diameter: 5/9 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Length: 3-1/6 in

Light Bulb Base Type: Mini Candelabra E-11

Light Bulb Shape Code: T4

Lumens: 4200

Number Of Hours: 2000

Origin: Global

Product Type: Lamp

Type: SS3109

Volts: 120V

Watts: 250