0 items

Satco 25W 3000K LED Flushmount Ceiling Fixture

SS965

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Beam Spread
108°
Bulb Type
LED
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Color Temperature
3000
Diameter
13 in
ETL Listed
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Installation Type
Ceiling Mount, Flush Mount, Surface Mount
Length
1 in
Lighting Direction
Down Lighting
Lumens
1800
Material
Die Cast Aluminum
Number Of Hours
40000
UL Listed
Yes
Volts
120V
Watts
25

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday