Satco
25W A15 Dimmable Incandescent Light Bulb with Medium Base
Part #SS3815 | Item #1066324 | Manufacturer Part #S3815
Watts:
25Product Details
- Lawful for sale in California
- Avg. Rated Hour Limited Warranty
- Can be used indoors and outdoors in an enclosed application
- Household use
- Light bulb base type: medium
- Bulb type: A15
Documents
Specifications
Beam Spread: 360°
Bulb Type: Incandescent
Color Finish: Frosted
Color Rendering Index CRI : 100
Color Temperature: 2700
Diameter: 1-7/8 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Length: 3-1/2 in
Light Bulb Shape Code: A15
Lumens: 150
Number Of Hours: 2500
Ordering Code: 25A15/F
Origin: Global
Product Type: Lamp
UL Listed: No
Volts: 130V
Watts: 25