Satco

25W B10 Incandescent Bulb Candelabra E-12 Base 2700 Kelvin

Part #SS3386  |  Manufacturer Part #S3386

Watts:

25
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • Brass Base
  • 220 volt

Specifications

Beam Spread: 360°

Bulb Type: Incandescent

Color Rendering Index CRI : 100

Color Temperature: 2700

Diameter: 1-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Clear

Green: [Yes, Energy Star]

Installation Type: Wall Mount

Length: 3-3/4 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lumens: 200

NSF Certified: No

Number Of Hours: 1000

Number Of Lights: 1

Origin: Global

Product Type: Lamp

UL Listed: Suitable for Damp Locations

Volts: 220V

Watts: 25