Satco

2.5W CA11 Dimmable LED Light Bulb with Candelabra Base

Part #SS9921  |  Manufacturer Part #S9921

Watts:

2.5
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • LED with a traditional incandescent look and feel
  • Omni-directional light source
  • Smooth dimming
  • Replaces up to 25 watt lamps
  • Long life - 15,000 hours
  • Damp Location
  • UL listed for totally enclosed fixtures

Documents

Specifications

Beam Spread: 360°

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Color Finish: Warm White

Color Temperature: 2700

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Length: 4-11/16 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: CA11

Lumens: 200

Number Of Hours: 15000

Ordering Code: 2.5W CFC/LED/27K/CL/120V

UL Listed: Yes

Volts: 120V

Watt Equivalency: 25

Watts: 2.5