2.5W G16 1/2 Dimmable LED Light Bulb with Candelabra Base

This product has been replaced by

3 WATT G165 LED CLEAR CANDELABRA BASE 90 CRI 2700K 120 VOLT
SATCO 25W Dimmable LED Candelabra E-12 Bulb
Manufacturer Part #S21200
You last purchased this on
 
SATCO

2.5W G16 1/2 Dimmable LED Light Bulb with Candelabra Base

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

3 WATT G165 LED CLEAR CANDELABRA BASE 90 CRI 2700K 120 VOLT
SATCO 25W Dimmable LED Candelabra E-12 Bulb
Manufacturer Part #S21200
SATCO

2.5W G16 1/2 Dimmable LED Light Bulb with Candelabra Base

  • Fast #
  • Part #SS9870
  • Item #7298516
  • Manufacturer Part #S9870
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • CULus - Damp
  • Smooth dimming
  • Enclosed Rated Lamp
  • Long life - 15,000 hours
  • Replaces up to 25 watt lamps
  • Requires Certification

Documents


Specifications

Beam Spread:
360°
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Warm White
Color Rendering Index:
80
Color Temperature:
2700
Diameter:
2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Length:
3-1/5 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Ordering Code:
2.5G16/LED/CL/27K/120V
Light Bulb Shape Code:
G16 1/2
Light Bulb Type:
LED
Lumens:
200
Number Of Hours:
15000 h
Origin:
Global
Product Type:
Lamp
Temperature Range:
-20 to 45 Deg C (-4 to 113 Deg F)
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
25 W
Watts:
2.5 W