Satco

25W G25 Dimmable Incandescent Light Bulb with Medium Base

Part #SA3647  |  Manufacturer Part #A3647

Watts:

25
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • All weather operation
  • Simple installation
  • Low initial cost
  • Low fixture cost
  • Household or commercial use

Specifications

Beam Spread: 360°

Bulb Type: Incandescent

Color Finish: Clear

Color Rendering Index CRI : 100

Color Temperature: 2700

Diameter: 3-1/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 3-1/8 in

Length: 4-3/8 in

Light Bulb Shape Code: G25

Lumens: 180

Number Of Hours: 3000

Origin: Global

Product Type: Lamp

Type: SA3647

Volts: 130V

Watts: 25

Width: 4-3/8 in