Satco 25W R14 Dimmable Incandescent Light Bulb with Intermediate Base

SS3205

Manufacturer Part #: S3205

Watts

25

$3.06

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bulb type: R14
  • Can be used indoors and outdoors in an enclosed application
  • Color/finish: clear
  • Contains no mercury
  • Dimmable
  • Household use
  • Light bulb base type: intermediate

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Frosted
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Intermediate E-17
Light Bulb Shape Code
R14
Lumens
135
Number Of Hours
1500
Volts
120V
Watts
25

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday