Satco

25W T10 Dimmable Incandescent Light Bulb with Medium Base

Part #SS3250  |  Manufacturer Part #S3250

Watts:

25
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty

Specifications

Beam Spread: 360°

Bulb Type: Incandescent

Color Finish: Clear

Color Rendering Index CRI : 100

Color Temperature: 2700

Diameter: 1-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Length: 5 in

Light Bulb Shape Code: T10

Lumens: 200

Number Of Hours: 2000

Origin: Global

Product Type: Lamp

Type: SS3250

Volts: 120V

Watts: 25