2.5W T6 LED Bulb Candelabra E-12 Base 2200 Kelvin 360 Degree Dimmable

You last purchased this on
 
SATCO

2.5W T6 LED Bulb Candelabra E-12 Base 2200 Kelvin 360 Degree Dimmable

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

2.5W T6 LED Bulb Candelabra E-12 Base 2200 Kelvin 360 Degree Dimmable

  • Fast #
  • Part #SS9873
  • Item #7298514
  • Manufacturer Part #S9873
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Enclosed Rated Lamp
  • CULus - Damp
  • Lawful for sale in California
  • Long life - 15,000 hours
  • Replaces up to 15 watt lamps
  • Requires Certification

Documents


Specifications

Beam Spread:
360°
Color Finish Category:
Reds
Color Finish Name:
Amber
Color Rendering Index:
80
Color Temperature:
2000
Diameter:
3/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Length:
3-1/5 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Ordering Code:
2.5T6/LED/AMB/22K/E12/120V
Light Bulb Shape Code:
T6
Light Bulb Type:
LED
Lumens:
150
Number Of Hours:
15000 h
Origin:
Global
Product Type:
Lamp
Temperature Range:
-20 to 45 Deg C (-4 to 113 Deg F)
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
15 W
Watts:
2.5 W
Width:
3/4 in