2.5W T6 LED Bulb Candelabra E-12 Base 2700 Kelvin 360° Dimmable
This product has been replaced by
Manufacturer Part #S21340
2.5W T6 LED Bulb Candelabra E-12 Base 2700 Kelvin 360° Dimmable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lawful for sale in California
- Energy Star Listed
- T20 Listed
- 3 Year Limited Warranty
- CULus - Damp
- Enclosed Rated Lamp
Documents
Specifications
- Application:
- Indoor
- Beam Spread:
- 360°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Factor:
- 0.8
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 3-3/16 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- 2.5T6/LED/CL/27K/E12/120V
- Light Bulb Shape Code:
- T6
- Light Bulb Type:
- LED
- Lumens:
- 180
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- -4 to 113 Deg F (-20 to 45 Deg C)
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 25 W
- Watts:
- 2.5 W