Satco

25W T8 Dimmable Incandescent Light Bulb with Candelabra Base

Part #SS3907  |  Manufacturer Part #S3907

Watts:

25
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty

Specifications

Beam Spread: 360°

Bulb Type: Incandescent

Color Finish: Clear

Color Rendering Index CRI : 100

Color Temperature: 2700

Diameter: 1 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Length: 2-5/8 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: T8

Lumens: 190

Number Of Hours: 2500

Origin: Global

Product Type: Lamp

Type: SS3907

Volts: 130V

Watts: 25