Satco
25W T8 Fluorescent Light Bulb with Medium Base
Part #SS8407 | Item #3859289 | Manufacturer Part #S8407
$
3.97
EACH
Watts:
25Product Details
- Long life
- Good lumen maintenance
- Wide range of colors
- High efficacy
- Color/Finish: White
- Light bulb base type: Medium Bi Pin
- Bulb type: T8
- Rapid start
- Color Temp.: 3000K
- MFG#: F25T8/730/ENV
Documents
Specifications
Bulb Type: Fluorescent
Color Finish: Warm White
Color Temperature: 3000
Light Bulb Base Type: Medium Bi-Pin
Light Bulb Shape Code: T8
Lumens: 2150
Number Of Hours: 20000
Type: SS8407
Watts: 25