26W T2 Coil Compact Fluorescent Light Bulb with Medium Base
26W T2 Coil Compact Fluorescent Light Bulb with Medium Base
Package Quantity Info:
EA: 1 IP: 12 CA: 48-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CULus - Dry
- 2 Year Limited Warranty
- Lawful for sale in California
- MFG#: 26T2/41
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- White
- Color Rendering Index:
- 82
- Color Temperature:
- 4100
- Diameter:
- 2-1/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 5 in
- Light Bulb Shape Code:
- T2
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 1750
- Number Of Hours:
- 10000 h
- Origin:
- Global
- Product Type:
- Lamp
- Type:
- SS7232
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 100 W
- Watts:
- 26 W