26W T2 Compact Fluorescent Light Bulb with Medium Base

Part #SS7231  |  Item #3635334  |  Manufacturer Part #S7231

$ 7.00 EACH

Watts:

26
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lawful for sale in California
  • CULus - Dry
  • 2 Year Limited Warranty
  • MFG#: 26T2/27

Specifications

Beam Spread: 360°

Bulb Type: Compact Fluorescent

Color Finish: Warm White

Color Rendering Index CRI : 82

Color Temperature: 2700

Diameter: 2-1/8 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Length: 5 in

Light Bulb Shape Code: T2

Lumens: 1750

Number Of Hours: 10000

Origin: Global

Product Type: Lamp

Type: SS7231

UL Listed: Yes

Volts: 120V

Watt Equivalency: 100

Watts: 26