Satco 26W T4 Compact Fluorescent Light Bulb with G24d-3 Base

SS8327

Watts

26

$6.01

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Bulb type: T4
  • Color/finish: white
  • Longer life than incandescent
  • MFG#: CFD26W/835
  • Produces less heat
  • Protects the environment
  • Quad tube 2-pin for magnetic ballasts
  • Uses up to 75% less energy

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
Neutral White
Color Temperature
3500
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
G24d-3
Light Bulb Shape Code
T4
Lumens
1825
Number Of Hours
12000
Watts
26

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday