Satco

26W T4 Compact Fluorescent Light Bulb with G24q-3 Base

Part #SS8338  |  Manufacturer Part #S8338

Watts:

26
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • 2 Year Limited Warranty
  • Produces less heat
  • Protects the environment
  • Color/finish: white
  • Bulb type: T4
  • Quad tube 4-pin for electronic and dimming ballasts
  • MFG#: CFD26W/4P/830

Specifications

Beam Spread: 360°

Bulb Type: Compact Fluorescent

Color Finish: Warm White

Color Rendering Index CRI : 82

Color Temperature: 3000

Diameter: 2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Length: 6-1/2 in

Light Bulb Base Type: G24q-3

Light Bulb Shape Code: T4

Lumens: 1825

Number Of Hours: 15000

Origin: Global

Product Type: Lamp

Type: SS8338

Watts: 26