Satco 28W T5 Fluorescent Light Bulb with Mini Base

SS8115

Watts

28
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bulb Type: T5 Fluorescent
  • Color Temp.: 6500K
  • Color/Finish: White
  • Good lumen maintenance
  • High efficacy
  • High performance
  • Light Bulb Base Type: Mini Bi Pin
  • Long life
  • MFG#: F28T5/865/ENV
  • Wide range of colors

SPECIFICATIONS

Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Daylight
Color Temperature
6500
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Mini Bi-Pin
Light Bulb Shape Code
T5
Lumens
2900
Number Of Hours
30000
Watts
28

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday