0 items

Satco 28W T8 Fluorescent Light Bulb with Medium Base

SS8425

Watts

28
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bulb type: T8
  • Color Temp.: 5000K
  • Color/Finish: White
  • Good lumen maintenance
  • High efficacy
  • Light bulb base type: Medium Bi Pin
  • Long life
  • MFG#: F28T8/850/ES/ENV
  • Rapid start
  • Wide range of colors

SPECIFICATIONS

Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Natural Light
Color Temperature
5000
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Lumens
2700
Number Of Hours
30000
Watts
28

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday