Satco

29W A19 Dimmable Halogen Light Bulb with Medium Base

Part #SS2401  |  Manufacturer Part #S2401

Watts:

29
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Damp Location Rated
  • Avg. Rated Hour Limited Warranty
  • Up to 30% energy savings over incandescent lamps
  • The look and feel of incandescent lamps

Specifications

Beam Spread: 360°

Bulb Type: Halogen

CEC Compliant: Not for Sale in CA

Color Finish: Clear

Color Rendering Index CRI : 100

Color Temperature: 2900

Diameter: 2-3/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Length: 4-4/9 in

Light Bulb Shape Code: A19

Lumens: 430

Number Of Hours: 1000

Origin: Global

Product Type: Lamp

Type: SS2401

Volts: 120V

Watts: 29