3-3/4 in. Crossbar Screw Hole
3-3/4 in. Crossbar Screw Hole
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ground screw not included
- Also available with ground screw
- UL - Listed
Documents
Specifications
- Depth:
- 4 in
- Diameter:
- 3 in
- ETL Listed:
- No
- Height:
- 3 in
- Length:
- 4 in
- Material:
- Steel
- Origin:
- Global
- Product Type:
- Components
- UL Listed:
- Yes
- Width:
- 3 in