3-3/4 in. Round Universal Crossbar
3-3/4 in. Round Universal Crossbar
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ground screw not included
- Also available with ground screw
- Screw Holes 2 3/4" x 3 1/2" Center To Center
Documents
Specifications
- Diameter:
- 4 in
- ETL Listed:
- No
- Length:
- 3-3/4 in
- Origin:
- Global
- Product Type:
- Components
- UL Listed:
- No